This item is Discontinued.

Epson Epson 12K Lm Wuxga;White V11H910020

Epson 12K Lm Wuxga;White (Discontinued)

  • Mfr # V11H910020
  • Zoro # G2732813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11H910020
Zoro #
G2732813
UPC #
-
Country of Origin
Unknown

Dimensions

Height
19.4"
Width
23.1"
Depth
8.3"

Details

Item
Projector Screen
Contrast Ratio
2,500,000:1
Lamp Type
Laser
Optical Zoom
1.6x
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.