
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V11H890820
Zoro #
G1784060
UPC #
-
Country of Origin
Unknown
Dimensions
Height
19.4"
Depth
8.3"
Width
23.1"
Details
Contrast Ratio
2,500,000:1
Optical Zoom
No
Lamp Type
Laser
Product Type
LCD Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.