This item is Discontinued.

Epson Epson  L520W 5200 lm WXGA Education & Corporate Laser 3 LCD Projector V11HA31020

Epson L520W 5200 lm WXGA Education & Corporate Laser 3 LCD Projector (Discontinued)

  • Mfr # V11HA31020
  • Zoro # G912490989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA31020
Zoro #
G912490989
UPC #
010343964709
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
23.33 ft

Details

Item
3LCD Projector
Standard Mode Brightness
5200 lm
Vertical Scan Range
50 Hz - 85 Hz
Number of Lamps
1
Network (RJ-45)
Yes
Graphic Mode
WXGA
USB Playback
Yes
Native Aspect Ratio
0.67361
Maximum Projection Distance
23.33 ft
Native Resolution
1920 x 1200
USB
Yes
HDMI
Yes
Lamp Type
Laser
Minimum Projection Distance
29"
Throw Type
Long Throw
Projection Method
Front
Series
L

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.