
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V11H230020
Zoro #
G5782687
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.1"
Width
10.7"
Depth
7.6"
Details
Product Type
LCD Projector
Optical Zoom
1.2x
Contrast Ratio
16.6673611111111
Lamp Type
UHE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.