
Epson Powerlite Home Cinema 660 Projector 3300 (Discontinued)
- Mfr # V11H847020
- Zoro # G2070193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V11H847020
Zoro #
G2070193
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3"
Width
11.9"
Depth
9.2"
Details
Contrast Ratio
15,000:1
Lamp Type
UHE
Product Type
LCD Projector
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.