This item is Discontinued.

Epson Glossy Photo Paper, 60 lbs., Gloss, PK20 S041156

Glossy Photo Paper, 60 lbs., Gloss, PK20 (Discontinued)

  • Mfr # S041156
  • Zoro # G9753215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S041156
Zoro #
G9753215
UPC #
-
Country of Origin
Japan

Dimensions

Size
11 x 17
Thickness
9.4 mil
Paper/Media Thickness (mil)
9.4 mil
Sheet/Roll Size
11 x 17

Details

Item
Glossy Photo Paper,60 lbs.,Gloss,PK20
Color
White
Finish
Glossy
Weight
1.883 lbs
Paper/Media Color(s)
White
Paper Basis Weight (lb)
52 lb Bond
Machine Compatibility
Inkjet Printers
Paper Grade (gsm)
200 gsm
Paper Finish
Glossy

Description

Glossy Photo Paper,60 lbs.,Gloss,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.