Shop All Heat Shrink Tubing
Epson
Heat Shrink Tube, Black on White, 0.562inW
Mfr # 214STBWPX
Zoro # G3846757
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White ( Matte )
- Shrink Ratio 2:1
- Material Polyolefin
- Min. Wire Size 0.303 in
- Standards UL Standard 224
Product Information
- Brand Epson
- MFR # 214STBWPX
- Zoro # G3846757
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Min. Wire Size | 0.303 in |
Length | 96 in |
Width | 9/16 in |
Max. Wire Size | 0.492 in |
Length (Straight Wireway) | 96 in |
Maximum Wire Diameter | 0.49 in |
Roll Width | 9/16 in |
Minimum Wire Diameter | 0.3 in |
Roll Length | 8 ft |
For Wire Diameter | 0.303 in to 0.492 in |
Details
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- QUICKCABLE Lug-To-Plug Cable, 1/0, 5 ft. (602640-360-001)
- ABB MS132-1.0, 3P MMP 0.63-1.0A RANGE (MS132-1.0)
- EPSON Continuous Label Roll, Thermal-Transfer (B203STBWPX)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- EPSON Precut Label Roll, Thermal-Transfer (BL203STBWX25PX)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.875in W (221STBYPX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Red (HS367-S10-RED)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- Epson Heat Shrink Tubing