Shop EPSON
See all product information
Create Account
Shrink Tube Cartridge, Polyolefin , White
Mfr # 418DP8
Zoro # G022920062
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Length
49.2 ft
Temp. Range
-67 °F to 275 °F
Standards
RoHS, UL Standard 224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 418DP8
- Zoro #
- G022920062
- UPC #
- 815407023107
- Country of Origin
- China
Dimensions
- Length
- 49.2 ft
- Width
- 1/8 in
- Roll Length
- 49 1/4 ft
- Minimum Wire Diameter
- 0.04 in
- Label Height
- 1/8 in
- Maximum Wire Diameter
- 0.11 in
- Label Width
- 1/8 in
Details
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Temp. Range
- -67 °F to 275 °F
- Standards
- RoHS, UL Standard 224
- Printer Series Compatibility
- LW-Z5000PX, LW-Z5010PX
- Compatible Mfr Part Number
- LW-Z5000PX, LW-Z5010PX
- Label Color
- White
- Ribbon Color
- Black
- Maximum Wire Gauge
- 16 AWG
- Item
- Continuous Polyolefin Shrink Tube Cartridge
- Label Media Format
- Continuous Roll Cartridge
- Maximum Service Temperature
- 275 Degrees F
- Minimum Service Temperature
- -67 Degrees F
- Double-Sided Printable
- No
- Label Material
- Polyolefin
- Minimum Wire Gauge
- 22 AWG
Description
Continuous Polyolefin Shrink Tube Cartridge, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/8 in, Label Width 1/8 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-Z5000PX, LW-Z5010PX, Compatible Grainger Part Number 60YR02, 60YR54, Recommended Ribbon Not Applicable, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Maximum Wire Diameter 0.11 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.