This item is Discontinued.

Epson Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK S042320

Hot Press Natural Fine Art Paper, 17 mil, 13 x 19, Smooth Matte Natural, PK25, 25PK (Discontinued)

  • Mfr # S042320
  • Zoro # G106569354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S042320
Zoro #
G106569354
UPC #
10343871151
Country of Origin
Italy

Dimensions

Sheet/Roll Size
13 x 19
Paper/Media Thickness (mil)
17 mil

Details

Item
Paper
Paper Finish
Smooth Matte
Machine Compatibility
Inkjet Printers; Laser Printers
Paper/Media Color(s)
Natural

Description

100% cotton rag media with a natural smooth finish. Extremely high color gamut and black density. 90 ISO Brightness. 98% opacity. Acid-free and pH buffered.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.