Zoro Homepage
This item is Discontinued.
Epson Inkjet Printer, Clr, 12-1/2inHx29-39/64inW EPSC11C617121

Inkjet Printer, Clr, 12-1/2inHx29-39/64inW (Discontinued)

  • Mfr # EPSC11C617121
  • Zoro # G0546570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSC11C617121
Zoro #
G0546570
UPC #
010343859029
Country of Origin
Indonesia

Dimensions

Width
29 39/64 in
Max. Paper Size
8 1/2 in x 11 in
Height
12 1/2 in
Depth
10 15/64 in

Details

Item
Inkjet Printer
Printer Output
Color
Print Speed (Black)
23.0 ppm
Print Resolution (Black)
5760 x 1440 dpi
Operating System Compatibility
Mac(R) OS X 10.2.x, 10.3.x, 10.4.x, Windows(R) 98SE, 2000, Me, XP
Network Ready
No
LCD Display
No
Print Speed (Color)
14 ppm
Paper Tray Capacity
120
Print Resolution (Color)
5760 x 1440 dpi
Network Capable
Yes
Standards
Energy Star(R) Certified
Network Types
Parallel, USB
Connector/Port/Interface
Parallel, USB
Print Resolution - Color
5760 x 1440 dpi
Print Resolution - Black
5760 x 1440 dpi

Description

Inkjet Printer, Color, Print Speed (Black) 23.0 ppm, Print Speed (Color) 14 ppm, Print Resolution (Black) 5760 x 1440 dpi, Print Resolution (Color) 5760 x 1440 dpi, Max. Paper Size 8 1/2 in x 11 in, LCD Display No, Operating System Compatibility Mac(R) OS X 10.2.x, 10.3.x, 10.4.x, Windows(R) 98SE, 2000, Me, XP, Paper Tray Capacity 120, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable Yes, Network Types Parallel, USB, Height 12 1/2 in, Width 29 39/64 in, Depth 10 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.