Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Cartridge, Black on Yellow, Labels/Roll: Continuous

  • Mfr # 236BYPX

  • Zoro # G2397599


product price: $47.89
/ea

Key Features

Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Yellow
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236BYPX
Zoro #
G2397599
UPC #
-
Country of Origin
Japan

Dimensions

Width
1-1/2"
Roll Length
30 ft
Label Maker Tape Thickness
0.003"
Length
30 ft.
Label Width
1 1/2 in
Label Thickness
0.003 in

Details

Item
Label Cartridge
Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Yellow
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Label Maker Tape Finish
Gloss
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL
Tape Material
Polyester
Metal Detectable
No
Tape Format
Continuous Roll
Background Color
Yellow
Color
Black on Yellow
Legend
Blank
Max. Lines of Print
13
Temp. Range
-94 Degrees to 302 Degrees F
Label Type
Indoor/Outdoor
Indoor / Outdoor
Indoor/Outdoor
Standards
RoHS Compliant
Ribbon Color
Black
Product Type
Standard Tape
For Print Method
Thermal Transfer
Compatible Mfr Part Number
LW-PX800, LW-PX900, PEARLabel 360
Secondary Label Included
No
Material Series
BYPX
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Print Technology
Thermal-Transfer
Maximum Service Temperature
302 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Yellow, Label Finish Gloss, Label Height 1 1/2 in, Label Material PET, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.