Shop EPSON
See all product information
Create Account
Label Tape, Blk/White, Strng Adhesive, 3/8"
Mfr # 270A72
Zoro # G4851143
product price:Â $29.25
/eaKey Features
Material
Polyester
Label Width
3/8 in
Temp. Range
-67 °F to 275 °F
Adhesive
Adhesive
Label Type
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270A72
- Zoro #
- G4851143
- UPC #
- 815407021622
- Country of Origin
- Japan
Dimensions
- Label Width
- 3/8 in
- Length
- 30 ft
Details
- Item
- Label Tape,Blk/White,Strng Adhesive,3/8"
- Material
- Polyester
- Temp. Range
- -67 °F to 275 °F
- Adhesive
- Adhesive
- Label Type
- Indoor/Outdoor
- Standards
- RoHS, UL Standard 969
- Tape Format
- Continuous
Description
Label Tape,Blk/White,Strng Adhesive,3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.