Shop EPSON
See all product information
Create Account
Label Tape, Blk/Yllw, Strng Adhsive, 1/2" W
Mfr # 270A84
Zoro # G4783648
product price:Â $29.25
/eaKey Features
Material
Polyester
Label Width
1/2 in
Temp. Range
-67 °F to 275 °F
Length
30 ft
Label Type
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270A84
Zoro #
G4783648
UPC #
815407021653
Country of Origin
Japan
Dimensions
Label Width
1/2 in
Length
30 ft
Details
Item
Label Tape,Blk/Yllw,Strng Adhsive,1/2" W
Material
Polyester
Temp. Range
-67 °F to 275 °F
Label Type
Indoor/Outdoor
Standards
RoHS, UL Standard 969
Adhesive
Adhesive
Tape Format
Continuous
Description
Label Tape,Blk/Yllw,Strng Adhsive,1/2 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.