Shop EPSON
See all product information
Label Tape, Blk/Wht, Strong Adhesive, 1/2"
Mfr # 270A80
Zoro # G4771501
product price:Â $31.15
/eaKey Features
Material
Polyester
Label Width
1/2 in
Label Type
Indoor/Outdoor
Length
30 ft
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270A80
Zoro #
G4771501
UPC #
815407021646
Country of Origin
Japan
Dimensions
Label Width
1/2 in
Length
30 ft
Details
Item
Label Tape,Blk/Wht,Strong Adhesive,1/2"
Material
Polyester
Label Type
Indoor/Outdoor
Adhesive
Adhesive
Tape Format
Continuous
Standards
RoHS, UL Standard 969
Temp. Range
-67 °F to 275 °F
Description
Label Tape,Blk/Wht,Strong Adhesive,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.