Shop EPSON
See all product information
Create Account
Label/RibbonCartridge, Blue, Matte, 1inW
Mfr # 61UM77
Zoro # G901271407
product price:Â $13.89
/eaKey Features
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Width
1 in
Roll Length
4 7/8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61UM77
- Zoro #
- G901271407
- UPC #
- 815407021301
- Country of Origin
- Japan
Dimensions
- Width
- 1 in
- Roll Length
- 4 7/8 ft
- Label Height
- 1 in
- Label Width
- 1 in
Details
- Item
- Combined Label and Ribbon Cartridge
- Label Material
- Polyester
- Label Media Format
- Continuous Roll Cartridge
- Adhesive
- Non-Adhesive
- Label Type
- Indoor/Outdoor
- Temp. Range
- -40 °F to 194 °F
- Standards
- REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
- Material Properties
- Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free
- Minimum Service Temperature
- -40 Degrees F
- Preprinted Text
- No Legend
- Maximum Service Temperature
- 194 Degrees F
- Adhesive Properties
- Non-Adhesive
- Label Finish
- Matte
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Combined Label and Ribbon Cartridge
- Label Color
- Blue
- Compatible Mfr Part Number
- LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
- Ribbon Color
- Black
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G15, 802G16, Compatible Mfr Part Number LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Blue, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Material Properties Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free, Ribbon Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.