Shop EPSON

ContinuousLabelStock, Yellow, Semi-Gloss

  • Mfr # 60YR35

  • Zoro # G800690019


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR35
Zoro #
G800690019
UPC #
815407022230
Country of Origin
China

Dimensions

Width
1 1/2 in
Roll Length
147 19/32 ft
Label Thickness
0.007 in

Details

Item
Continuous Label Stock
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Yellow
Standards
RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Includes
Label Roll with Printer-Specific Spool
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Adhesive Material
Acrylic
Material Series
Vinyl
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color Yellow, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Recommended Ribbon Not Applicable, Roll Length 147 19/32 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.