
PL 810E Ultra ST Projector
Mfr # V11HA99020
Zoro # G412467184
product price: $3,833.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Wall Mountable
Minimum Projection Distance
10.90"
Native Resolution
1920 x 1080
Number of Lamps
1
Lamp Type
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V11HA99020
Zoro #
G412467184
UPC #
10343978447
Country of Origin
China
Details
Mount Type
Wall Mountable
Minimum Projection Distance
10.90"
Native Resolution
1920 x 1080
Item
3LCD Projector
Number of Lamps
1
Lamp Type
Laser
Max. Resolution
3840 x 2160
Standard Mode Brightness
5000 lm
Throw Type
Ultra Short Throw
Maximum Projection Distance
22.70"
Projection Method
Front
Native Aspect Ratio
16:9
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.