Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERLITE L695SE SHORT-THROW (0.5 - 0.7 TR) LASER PROJECTOR WITH LENS SHIF

  • Mfr # V11HB36120

  • Zoro # G822442474


product price: $8,395.99
/ea
Free Shipping & Returns

Key Features

Height
4.8"
Operating Power Consumption
432 W
Color
Black
Maximum Diagonal Image Size
41.67 ft
White Brightness
6000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HB36120
Zoro #
G822442474
UPC #
198105022932
Country of Origin
Multiple

Dimensions

Height
4.8"
Maximum Diagonal Image Size
41.67 ft
Width
17.3"
Minimum Focal Length
7.54 mm
Maximum Focal Length
10.55 mm
Minimum Diagonal Image Size
100"
Depth
12"

Details

Operating Power Consumption
432 W
Color
Black
White Brightness
6000 lm
Package Contents
PowerLite L695SE ProjectorPower cableProjector remote control with batteriesQuick Setup sheetCable coverQuick Setup poster
Standby Power Consumption
300 mW
Video Signal Standard
HDTV
Native Resolution
1920 x 1200
Graphic Mode
WUXGA
Color Supported
1.07 Billion Colors
Throw Type
Short Throw
Normal Mode Lamp Life
20000 Hour
Batteries Included
Yes
Output Scan Format
2160p
Projection Method
Rear, Ceiling, Front
Voltage Frequency
60 Hz
HDMI Inputs
Yes
Item
3LCD Projector
USB
Yes
Lamp Type
Laser Diode
Speaker Included
Yes
Number of Lamps
1
Throw Ratio
0.5 to 0.7
Standard Mode Brightness
6000 lm
Contrast Ratio
5,000,000:1
Native Aspect Ratio
21:9
Network (RJ-45)
Yes
Optical Zoom
1.4x
Wireless LAN
Yes
Mount Type
Ceiling Mountable

Description

T, 6,000 LUMENS, 4KE, BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.