Zoro Homepage

PowerLite Projector

  • Mfr # V11HA75020

  • Zoro # G412467290


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Width
12.8"
Depth
5.2"
Height
13.3"
Max. Resolution
1920 x 1080
Standard Mode Brightness
4000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA75020
Zoro #
G412467290
UPC #
10343975460
Country of Origin
China

Dimensions

Width
12.8"
Depth
5.2"
Height
13.3"
Maximum Diagonal Image Size
10.42 ft
Maximum Focal Length
6.40 mm

Details

Item
3LCD Projector
Max. Resolution
1920 x 1080
Standard Mode Brightness
4000 lm
Optical Zoom
1.4x
USB
Yes
Network (RJ-45)
Yes
HDMI
Yes
Economy Mode Lamp Life
30000 Hour
Contrast Ratio
2,500,000:1
Environmentally Friendly
Yes
Package Contents
PowerLite L210SF, User's Guide Kit, Projector Remote Control, 2x AA Batteries, Projector Feet, 6' Power Cord, 6' HDMI Cable
Lamp Type
Laser Diode
Projection Method
Front
Batteries Included
Yes
Throw Type
Short Throw
Normal Mode Lamp Life
20000 Hour
Energy Star
Yes
Video Signal Standard
HDTV
Number of Lamps
1
Native Aspect Ratio
0.88125
Output Scan Format
1080p
Wireless LAN
Yes
Operating Power Consumption
272 W

Description

PowerLite L210SF Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.