
Pro L1060Unl Laser Projector 6000 Lumens Wuxga No Lens (Discontinued)
- Mfr # V11H941920
- Zoro # G5775328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V11H941920
Zoro #
G5775328
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7.4"
Width
21.5"
Depth
19.1"
Details
Color
White
Contrast Ratio
2,500,000:1
Product Type
LCD Projector
Optical Zoom
No
Lamp Type
Laser Diode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.