Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUSPENDED CEILING TILE REPLACEMENT KIT ELPMBP05

  • Mfr # V12H805001

  • Zoro # G515806224


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
White
Package Contents
10' (304.8 cm) Safety Cable 1 x 20' (609.6 cm) Strand Wire 2 x Outlet Knockouts 4 x Turnbuckles Wood Eyebolts Concrete Anchors
Width
23.80 in
Device Supported
Projector
Depth
23.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H805001
Zoro #
G515806224
UPC #
10343924307
Country of Origin
China

Dimensions

Width
23.80 in
Depth
23.80 in
Height
1.10 in

Details

Color
White
Package Contents
10' (304.8 cm) Safety Cable 1 x 20' (609.6 cm) Strand Wire 2 x Outlet Knockouts 4 x Turnbuckles Wood Eyebolts Concrete Anchors
Device Supported
Projector
Product Type
Ceiling Mount
Maximum Load Capacity
250 lb
Certifications & Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.