This item is Discontinued.

Epson T277XL520-S (277XL) Claria High-Yield Ink, 740 Page-Yield, Light Cyan T277XL520-S

T277XL520-S (277XL) Claria High-Yield Ink, 740 Page-Yield, Light Cyan (Discontinued)

  • Mfr # T277XL520-S
  • Zoro # G603666839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T277XL520-S
Zoro #
G603666839
UPC #
10343902534
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
277XL
Ink/Toner Color
Light Cyan
Item
Print and Imaging Supplies
Max. Page Yield
740
Color
Light Cyan
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
For Use With
Epson® Expression® Photo XP-850, XP-860, XP-950, XP-960
Ink Base
Dye-Based
Supply Type
Ink
Print Supply Technology
Claria®
Device Types
Inkjet Printer
Yield Type
High-Yield

Description

Claria Photo Hi-Definition six-color, dye-based ink delivers an extensive color gamut. Get high-contrast shots with smooth, natural skin tones for long-lasting superior photos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.