This item is Discontinued.

Epson T288XL120S (T288XL) DURABrite Ultra High-Yield Ink, 500 PY, Black T288XL120-S

T288XL120S (T288XL) DURABrite Ultra High-Yield Ink, 500 PY, Black (Discontinued)

  • Mfr # T288XL120-S
  • Zoro # G7523576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T288XL120-S
Zoro #
G7523576
UPC #
10343923058
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
T288XL
Item
Print and Imaging Supplies
Max. Page Yield
500
Color
Black
Compatible OEM Model Number
Epson
For Use With
Epson® XP-446, 440, 434, 430, 340, 330
Weight
0.1 lbs
Remanufactured Cartridge Number
T288XL
Product Type
Ink Cartridge
Compatibility
Epson Expression Home One All-in-One Printers: XP-330, XP-434, XP-430, XP-440, XP-340, XP-446
Device Types
Inkjet Printer
Yield Type
High-Yield
Print Supply Technology
DURABrite Ultra™
Supply Type
Ink

Description

Epson® T288XL120S (T288XL) DURABrite Ultra High-Yield Ink, 500 Page-Yield, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.