This item is Discontinued.

Epson T302XL320-S (T302XL) Claria High-Yield Ink, Magenta T302XL320-S

T302XL320-S (T302XL) Claria High-Yield Ink, Magenta (Discontinued)

  • Mfr # T302XL320-S
  • Zoro # G703667088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T302XL320-S
Zoro #
G703667088
UPC #
10343934931
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
T302XL
Ink/Toner Color
Magenta
Item
Print and Imaging Supplies
Color
Magenta
For Use With
XP6000
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
Print Supply Technology
Claria®
Yield Type
High-Yield
Device Types
Inkjet Printer
Supply Type
Ink
Ink Base
Dye-Based

Description

This Claria Premium Ink delivers sharp text and stunning photos. High-capacity cartridges are ideal for high-volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.