This item is Discontinued.

Epson T312320-S (312XL) Claria Ink, 360 Page-Yield, Magenta T312320-S

T312320-S (312XL) Claria Ink, 360 Page-Yield, Magenta (Discontinued)

  • Mfr # T312320-S
  • Zoro # G803666967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T312320-S
Zoro #
G803666967
UPC #
10343935167
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
312XL
Ink/Toner Color
Magenta
Item
Print and Imaging Supplies
Max. Page Yield
360
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Epson® Expression® Photo HD XP-8500, 15000
Compatible OEM Model Number
OEM
Device Types
Wide Format Inkjet Printer
Print Supply Technology
Claria®
Supply Type
Ink

Description

Six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.