This item is Discontinued.

Epson T312420-S (312XL) Claria Ink, 360 Page-Yield, Yellow T312420-S

T312420-S (312XL) Claria Ink, 360 Page-Yield, Yellow (Discontinued)

  • Mfr # T312420-S
  • Zoro # G303666887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T312420-S
Zoro #
G303666887
UPC #
10343935174
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
312XL
Ink/Toner Color
Yellow
Item
Print and Imaging Supplies
Max. Page Yield
360
Color
Yellow
Remanufactured Cartridge Number
No
For Use With
Epson® Expression® Photo HD XP-8500, 15000
Compatible OEM Model Number
OEM
Print Supply Technology
Claria®
Device Types
Wide Format Inkjet Printer
Supply Type
Ink

Description

Six-color, dye-based ink delivers an extensive color gamut for high-contrast shots and smooth, natural skin tones for superior photos that last many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.