This item is Discontinued.

Epson T522120-S (T522) Ultra High-Capacity Ink, Black T522120-S

T522120-S (T522) Ultra High-Capacity Ink, Black (Discontinued)

  • Mfr # T522120-S
  • Zoro # G303667129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T522120-S
Zoro #
G303667129
UPC #
10343942011
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
T522
Ink/Toner Color
Black
Item
Print and Imaging Supplies
Color
Black
For Use With
EpsonĀ® EcoTankĀ® ET-2720,ET-4700
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Yield Type
Ultra High-Yield

Description

EcoTank replacement ink bottles deliver thousands of pages, plus genuine Epson quality. Save up to 80 percent on ink with low-cost replacement ink bottles vs. ink cartridges. Plus, exclusive, uniquely keyed EcoFit bottles make it easy to fill each color tank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.