Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Epson UltraSmooth Fine Art Paper Rolls, 15 mil, 24 in. x 50 ft, White S041782

UltraSmooth Fine Art Paper Rolls, 15 mil, 24 in. x 50 ft, White (Discontinued)

  • Mfr # S041782
  • Zoro # G912922077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S041782
Zoro #
G912922077
UPC #
-
Country of Origin
Japan

Dimensions

Sheet Size
24 in x 50 ft
Paper/Media Thickness (mil)
15 mil

Details

Rolls Per Unit
1
Paper Grade (gsm)
250 gsm
Machine Compatibility
Wide-Format Inkjet Printers; Wide-Format Laser Printers

Description

Hot-pressed 100% cotton paper produces professional-quality digital fine art and photos. Ultra-smooth surface enables high-resolution, ultra-accurate printing. An outstanding dMax density maximum rating ensures excellent color saturation and contrast levels. Instantaneous post-print drying and excellent water-resistance facilitate muss-free handling. Acid-free, pH buffered stock possesses excellent archival-grade preservation properties.


  • Hot-pressed 100% cotton fiber.
  • Ultra-smooth surface.
  • Outstanding dMax.
  • Instantaneous post-print drying.
  • Acid-free and pH buffered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.