This item is Discontinued.

Epson Wide Lens For Pro G7000 And Pro L1100U/1200U/1300U/1405U V12H004W05

Wide Lens For Pro G7000 And Pro L1100U/1200U/1300U/1405U (Discontinued)

  • Mfr # V12H004W05
  • Zoro # G4621124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V12H004W05
Zoro #
G4621124
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Focal Length
17.60 mm
Maximum Focal Length
24.30 mm

Details

Optical Zoom
1.4x
Product Type
Lens
Compatibility
Epson Projectors: EB-G7200W, EB-G7400U, EB-G7900U, EB-G7905U, EB-L1100U, EB-L1200U, EB-L1300U, EB-L1405U
Lens Type
Zoom
Maximum Aperture
f/2.23
Lens Type Detail
Wide Angle

Description

  • Lens Type: Zoom
  • Lens Type Detail: Short Throw
  • Minimum Focal Length: 11.10 mm
  • Maximum Focal Length: 13.10 mm
  • Optical Zoom: 1.2x

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.