WIRELESS LAN MODULE ELPAP10
Mfr # V12H731P02
Zoro # G015920703
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Wireless Transmission Speed
54-Mbit/s
ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
UNII Maximum Frequency
5 GHz
ISM Band
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V12H731P02
Zoro #
G015920703
UPC #
10343921092
Country of Origin
China
Details
Wireless Transmission Speed
54-Mbit/s
ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
UNII Maximum Frequency
5 GHz
Item
Wi-Fi Adapter
ISM Band
Yes
UNII Band
Yes
Device Supported
Projector
Form Factor
External
Wireless LAN Standard
IEEE 802.11b/g/n
Host Interface
USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.