Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Epson WorkForce Pro WF-M5299 Monochrome Wireless Inkjet Printer C11CG07201

WorkForce Pro WF-M5299 Monochrome Wireless Inkjet Printer (Discontinued)

  • Mfr # C11CG07201
  • Zoro # G412922126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11CG07201
Zoro #
G412922126
UPC #
010343943193
Country of Origin
Indonesia

Dimensions

Print Resolution (Black) (Width x Height)
4800 x 1200 dpi
Maximum Paper Size
8.5 x 47.2 in

Details

Standards
Energy Star Rated
Paper Input Capacity (Sheets)
330
PC Free Printing
Yes
Network Capable
Yes
LCD Display (Yes/No)
Yes
Operating System Compatibility
Windows XP, Server 2003, Server 2008, Vista, 7, Server 2012, 8, 10
Printing Type
Inkjet
Monthly Duty Cycle (Pages)
45000
Network Types
10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
Maximum Print Speed (Black)
24 ppm
Wireless Printing
Yes
First Page Out
5 s
Network Ready
Yes

Description

Powered by PrecisionCore printing technology, the WorkForce WF-M5299 delivers Performance Beyond Laser all in a compact printer. Save up to 30 percent on low-cost replacement ink packs vs. mono laser toner. Featuring an ink pack yield up to 40,000 ISO pages, the WF-M5299 includes an innovative Replaceable Ink Pack System to minimize interventions. Designed for your busy workgroup, it prints pro-quality documents at 24 ISO ppm black. Network setup and security features provide seamless integration and administration in select managed IT environments. The WF-M5299 supports wired and wireless networking, plus PCL and PostScript.


  • Powered by PrecisionCore, the next generation of inkjet printing technology plus Epson's innovative Replaceable Ink Pack System.
  • Easy on your budget with savings up to 30 percent on low-cost replacement ink packs vs. mono laser toner.
  • Replaceable Ink Pack System lets you print up to 40,000 ISO pages (black) without changing the ink packs.
  • Prints up to 1,330 sheets total paper capacity with two optional paper trays.
  • Fast print speeds, no warmup time plus, fast first page out.
  • EpsonĀ® Open Platform for seamless integration with select enterprise applications; supports PCL and PostScript 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.