Shop EQUAL
See all product information
Create Account
Artificial Sweetener, Aspartame, PK2000
- Mfr # 45222
- Zoro # G616152749
product price:Â
$
43.99
/pk of 2000, $0.02/ea
Key Features
Case Height
6 1/2 in
Pack Width
7 3/4 in
Items per Pack
2,000
Item Length
2 1/2 in
Case Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45222
- Zoro #
- G616152749
- UPC #
- 300258275534
- Country of Origin
- United States
- Items per Pack
- 2,000
- Product Type
- Artificial Sweetener
- Container Type
- Packet
- Packs per Case
- 1
- Item
- Sugar Packets
- Minimum Storage Temperature
- 0 Degrees F
- Flavor/Variety
- Aspartame
- Maximum Storage Temperature
- 120 Degrees F
Dimensions
- Case Height
- 6 1/2 in
- Pack Width
- 7 3/4 in
- Item Length
- 2 1/2 in
- Case Width
- 8 in
- Case Length
- 11 1/2 in
- Item Width
- 1 1/2 in
- Item Height
- 1/8 in
- Pack Height
- 6 1/2 in
- Item Size
- 0.8 g
- Pack Length
- 11 3/4 in
Description
Sugar Packets, Item Length 2 1/2 in, Item Height 1/8 in, Case Width 8 in, Case Length 11 1/2 in, Case Height 6 1/2 in, Product Type Artificial Sweetener, Packs per Case 1, Maximum Storage Temperature 120 Degrees F, Minimum Storage Temperature 0 Degrees F, Item Width 1 1/2 in, Pack Height 6 1/2 in, Pack Length 11 3/4 in, Pack Width 7 3/4 in, Flavor/Variety Aspartame, Items per Pack 2,000, Item Size 0.8 g, Container Type Packet, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.