Shop EQUAL
See all product information
Create Account
Sweeteners, PK 2000
- Mfr # 20021261
- Zoro # G4141652
product price:Â
$
72.35
/pk of 2000, $0.04/ea
Key Features
Capacity
0.04 oz
Container Type
Packet
Features
Sugar Free; Premeasured
Item Size
0.04 oz
Items per Pack
2,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20021261
- Zoro #
- G4141652
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 0.04 oz
- Container Type
- Packet
- Features
- Sugar Free; Premeasured
- Items per Pack
- 2,000
- Flavor/Variety
- Aspartame
- Item
- Equal
- Packs per Case
- 1
- Product Type
- Sweetener Packet
Dimensions
- Item Size
- 0.04 oz
- Item Length
- 11 5/8 in
- Item Width
- 8 in
- Item Height
- 7 in
Description
Equal, Item Length 11 5/8 in, Item Height 7 in, Product Type Sweetener Packet, Packs per Case 1, Item Width 8 in, Flavor/Variety Aspartame, Items per Pack 2,000, Item Size 0.04 oz, Container Type Packet, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.