SSH 2826 Stainless Steel Hoses

  • Mfr # SSH 2826
  • Zoro # G904131012
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSH 2826
Zoro #
G904131012
UPC #
747037900711
Country of Origin
China

Description

Stainless Steel Hoses:High burst pressure flexible braided hose of 5 ft. length. (Pair) Able to withstand High burst pressure flexible Braided Available in a set of 2 5ft length
  • Dimensions:
  • Length:8
  • Height:3
  • Width:8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews