Multi-Purpose Laundry Cart-Heavy weight, Forest Green
- Mfr # FP.LT67-FG.HD-8-2R2SW
- Zoro # G923570724
product price:Â
$
1,168.99
/ea
Key Features
Overall Width
28-1/2 in
Laundry Container Material
LLDPE
Includes
8" Industrial grade casters; 4 swivel, smooth interior finish
Color
Forest Green
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-FG.HD-8-2R2SW
- Zoro #
- G923570724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 28-1/2 in
- Overall Length
- 48 in
- Overall Height
- 67 in
Details
- Laundry Container Material
- LLDPE
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
- Color
- Forest Green
- Load Capacity
- 1,500 lbs
- Volume Capacity
- 48 cu. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.