Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DS-4DP Hands-Free Sensor Deck Mount Faucet
Mfr # 5105EF1DDS4D
Zoro # G711621812
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105EF1DDS4D
- Zoro # G711621812
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This Equip by T&S 5EF-1D-DS-4DP electronic deck mount faucet is ideal for hand-washing sinks to eliminate cross-contamination. It features a fixed nozzle with a 4 9/16'' spread and its 2.2 GPM aerator supplies consistent even water flow. It is attached to a control box module with water resistant connections while the 18'' stainless steel supply hoses utilize a 1/2'' NPSM female connection and 3/8'' compression female connection to ensure constant hot and cold water.The electronic module is powered by a 144'' 100-240VAC adapter and contains a backup battery supply that utilizes four ''AA'' batteries.Overall Dimensions:Spout Length: 4 9/16''Faucet Height: 5''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- LEGRIS Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 14)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- NVENT CADDY Clevis Hanger, 3/4 In, 215 lb Max Load (4020075CP)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- Equip By T&S Bathroom Sink Faucets & Accessories