Portable Generator, Gasoline, 7,500 W Rated, 8,100 W Surge, Electric, Recoil Start, 120/240V AC

  • Mfr # ES8100E

  • Zoro # G102662950


product price:  $1,429.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
OEM
Fuel Type
Gasoline
Generator Rated Watts
7,500 W
Surge Watts
8,100 W
Rated Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES8100E
Zoro #
G102662950
UPC #
98764300641
Country of Origin
China

Details

Engine Brand
OEM
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
7,500 W
Surge Watts
8,100 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
20
Generator Run Time @ 1/2 Load
7 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

LIFAN POWER ES8100E, 7500 WATT, ENERGY STORM PORTABLE GENERATOR, GASOLINE, ELECTRIC/RECOIL START LIFAN POWER USA'S ENERGY STORM ES8100-E IS PART OF OUR ENERGY STORM PORTABLE GENERATOR LINE. THE UNIT IS EPA APPROVED. THIS QUALITY GENERATOR IS A PERFECT FIT FOR THE EMERGENCIES, HOMEOWNERS, JOB SITES, SPECIAL EVENTS, PARTIES, OR WEDDINGS!!
FEATURES & BENEFITS:
    13MHP (MAXIMUM HORSEPOWER), 420CC 4-STROKE OHV GASOLINE ENGINE SURGE 8100 WATT OUTPUT RATED 7500 WATT OUTPUT (3) 120V - 20 AMP AC RECEPTACLES RECOIL & ELECTRIC START 6.5 GALLON FUEL TANK 8 HOUR RUN TIME @ 50% LOAD 75 DECIBEL SOUND RATING AT 23FT (7M) LOW OIL ENGINE SHUTDOWN PROTECTION EPA APPROVED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.