Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Hardened Steel, Red

  • Mfr # ESL-C Lock

  • Zoro # G216555698


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Body Color
Red
Application
Skid Steers
Includes
(2) Keys, Screws
Material
Hardened Steel
Vehicle Lock Type
Drive Control Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL-C Lock
Zoro #
G216555698
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Drive Control Lever Lock
Body Color
Red
Application
Skid Steers
Includes
(2) Keys, Screws
Material
Hardened Steel
Vehicle Lock Type
Drive Control Lock
Type
Drive Control Lever Combination Lock

Description

Drive Control Lever Lock, Type Drive Control Lever Combination Lock, Length 12 in, Steel, Body Color Red, Air Brake Type Not Applicable, Application Skid Steers, Includes (2) Keys, Screws, Drive Control Lock, Keying Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.