Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Regal Blue

  • Mfr # 1015D62A-RB

  • Zoro # G3274699


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
6,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015D62A-RB
Zoro #
G3274699
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
60 in
Overall Depth
24 in
Overall Width
72 in
Beam Height
2 7/8 in
Usable Width
70 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
6,760 lb
Decking Material
Steel
Finish
Powder Coated
Color
Regal Blue
Item
Bulk Storage Rack
For Use With
Shelving
Includes
(6) Beams, Rack End; Decking
Load Capacity per Shelf
1,500 lb
Upright Color
Blue
Upright Gauge
14 ga
Duty Rating
Light-Duty
Upright Load Capacity @ 24 in
8,000 lb
Number of Beams
6
Whole Unit Load Capacity
4,500 lb
Upright Load Capacity @ 36 in
7,600 lb
Frame Material
Steel
Beam Color
Blue
Decking Finish
Powder Coated
Includes Decking
Yes
Beam Finish
Powder Coated
Frame Finish
Powder Coated
Shelving Configuration
Add-On
Decking Style
Ribbed
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
22 ga
Number of Uprights
1
Upright Finish
Powder Coated
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 60 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,622 lb, Load Capacity 6,760 lb, Shelving Frame Material Steel, Regal Blue, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (6) Beams, Rack End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.