Zoro Homepage

Aerial Shelf, 30" W, 14" Height

  • Mfr # 226-30-RD

  • Zoro # G0754119


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Color
Cherry Red
Height
14"
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-30-RD
Zoro #
G0754119
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
14"
Depth
12"

Details

Finish
Textured
Color
Cherry Red
Item
Aerial Shelf

Description

Aerial Shelf For Bench-12 In. Dx14 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.