Zoro Homepage

Bulk Rack, Med Duty, Starter, 2X6X8, YL

  • Mfr # 1028D62S-YL

  • Zoro # G0775706


product price: $863.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
96 in
Material
Steel
Number of Shelves
4
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028D62S-YL
Zoro #
G0775706
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in

Details

Material
Steel
Number of Shelves
4
Load Capacity
2000 lb
Decking Material
Corrugated Steel
Item
Bulk Rack Starter

Description

Bulk Rack,Med Duty,Starter,2x6x8,Yl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.