This item is Discontinued.

Equipto Combination Cabinet, 78"H, Yellow 1714 W/SPECIAL LBL

Combination Cabinet, 78"H, Yellow (Discontinued)

  • Mfr # 1714 W/SPECIAL LBL
  • Zoro # G3325686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1714 W/SPECIAL LBL
Zoro #
G3325686
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cabinet
18 in
Width of Cabinet
36 in
Height of Cabinet
78 in

Details

Assembled/Unassembled
Unassembled
Construction
Steel
Material - Cabinets
Steel
Shelf Capacity
200 lb
Cabinet Strength Rating
Commercial
Mobile/Stationary
Stationary
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Number of Shelves
5
Cabinet Color
Yellow
Locking Points
3 Points
Cabinet Style
Shelving
No. of Drawers
0
Method of Construction
Bolted
Number of Cabinet Shelves
5
Number of Doors
2
Cabinet Door Type
Standard
Cabinet Handle Style
Swing
Gauge
18
Locking Cabinet
Yes
Material
Steel
Item
Storage Cabinet

Description

Storage Cabinet, Cabinet Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.