flex Work Center- Office Gray

  • Mfr # 388-6C-GY

  • Zoro # G5211985


product price:  $1,975.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Color
Gray
Workbench/Table Surface Material
ESD Laminate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
388-6C-GY
Zoro #
G5211985
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Top Thickness
1 1/4 in
Width
72 in
Depth
30 in
Height
33 1/2 in
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Color
Gray
Workbench/Table Surface Material
ESD Laminate
Load Capacity
200 lb
Edge Type
Straight
Workbench/Workstation Item
Workbench
Gauge
20
Includes
Lower Shelf
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Workbench/Table Frame Material
Steel
Rated For Flammable Storage
Yes
Finish
Powder Coated
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Frame Material
Steel
Frame Material Finish
Powder Coated
Maximum Drawer Load Capacity
100 lb
Overall Load Capacity
200 lb
Number of Shelves
1
Foot Type
Plain
Included Components
Lower Shelf, Power Strip
Number of Outlets
8
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Standards
UL Listed
Edge Shape
Square
Leg Type
Pedestal Cabinet Base
Top Material
Laminate
Unit Type
Starter
ESD Safe
Yes

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.