flex Work Center - Regal Blue

  • Mfr # 389R6W-RB

  • Zoro # G5212527


product price:  $3,358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Work Table Type
Freestanding
Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389R6W-RB
Zoro #
G5212527
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Top Thickness
1 3/4 in
Width
72 in
Height
33 1/2 in
Height Adjustability
Fixed Height
Cabinet Height
28 1/2 in
Drawer Height
4 1/2 in, (2) 6 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Gauge
20
Workbench/Table Surface Material
Butcher Block
Edge Type
Straight
Workbench/Table Frame Material
Steel
Load Capacity
200 lb
Color
Blue
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Workbench/Table Leg Type
Pedestal
Includes
Aerial Shelf
Rated For Flammable Storage
Yes
Workbench/Workstation Item
Workbench
Number of Drawers
3
Assembly
Unassembled
Frame Material
Steel
Leg Type
Pedestal Cabinet Base
Standards
UL Listed
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Unit Type
Starter
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Maximum Drawer Load Capacity
100 lb
ESD Safe
Yes
Frame Material Finish
Powder Coated
Overall Load Capacity
200 lb
Number of Shelves
2
Included Components
Lower Shelf, Riser
Top Material
Hardwood
Edge Shape
Square
Foot Type
Plain

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.