Equiptoflex Work Center - Red

  • Mfr # 389R5C-RD

  • Zoro # G5212475


product price:  $3,446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Load Capacity
200 lb
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
389R5C-RD
Zoro #
G5212475
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Width
60 in
Height
33 1/2 in
Top Thickness
1 1/4 in
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Cabinet Height
28 1/2 in
Drawer Height
4 1/2 in, (2) 6 in

Details

Item
Workbench
Load Capacity
200 lb
Workbench/Table Frame Material
Steel
Workbench/Table Leg Type
Pedestal
Finish
Powder Coated
Includes
Aerial Shelf
Gauge
20
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
ESD Laminate
Rated For Flammable Storage
Yes
Workbench/Workstation Item
Workbench
Color
Red
Workbench/Work Table Type
Freestanding
Assembly
Unassembled
Number of Drawers
3
Top Material
Laminate
Foot Type
Plain
Standards
UL Listed
Overall Load Capacity
200 lb
ESD Safe
Yes
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Frame Material
Steel
Maximum Drawer Load Capacity
100 lb
Unit Type
Starter
Edge Shape
Square
Number of Shelves
2
Included Components
Lower Shelf, Riser
Frame Material Finish
Powder Coated
Leg Type
Pedestal Cabinet Base

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.