Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Drawer & Door Cabinet, Eight Drawers, 46 in W x 21 in D x 34 1/2 in H, Gray
- Mfr # PDC-46S-8
- Zoro # G522717520
product price:Â
$
1,868.99
/ea
Key Features
Color
Gray
Material
Steel
Overall Depth
21 in
Width
46 in
Overall Height
34-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-46S-8
- Zoro #
- G522717520
- UPC #
- -
- Country of Origin
- United States
- Item
- Mobile bench
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Handle
- L-Style
Dimensions
- Overall Depth
- 21 in
- Width
- 46 in
- Overall Height
- 34-1/2 in
Description
All welded steel, Heavy Duty Eight Drawer Mobile Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Steel casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.