Shop EQUIPTO
Additional $315.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Iron Grip Clsd Shlv 18"x36"x84" w drw, RD, Number of Shelves: 4
- Mfr # S4206DN-RD
- Zoro # G1948421
product price:Â
$
1,955.99
/ea
Key Features
Shelving Style
Closed
Number of Shelves
4
Finish
Enamel Paint
Color
Textured Cherry Red; Back and End Panels: White
Shelf Capacity
Drawer: 200 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4206DN-RD
- Zoro #
- G1948421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 18"
- Height
- 84"
- Width
- 36 in
Details
- Item
- Clsd Shlv,Iron Grip,18" x 36" x 84" Drw,RD
- Shelving Style
- Closed
- Number of Shelves
- 4
- Finish
- Enamel Paint
- Color
- Textured Cherry Red; Back and End Panels: White
- Shelf Capacity
- Drawer: 200 lb.
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.