Metal Shelving, 12"D x 36"W x 84"H, 5 Shelves, Steel
Mfr # 671-5A-RB
Zoro # G3274175
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
671-5A-RB
Zoro #
G3274175
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Height
84"
Depth
12"
Description
Metal Shelving, Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 650 lb, Whole Unit Load Capacity 3,250 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.