Metal Shelving Unit, 12"D x 42"W x 84"H, 5 Shelves, Steel

  • Mfr # 661Y5S-PY

  • Zoro # G3274041


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Overall Width
42 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661Y5S-PY
Zoro #
G3274041
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
84"
Width
42"

Details

Item
Metal Shelving
Color
Putty
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
721 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Shelving Type
Starter
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Material
Steel
Shelving Style
Open
Shelving Post Gauge
14
No. of Shelves
5
Number of Drawers
0
Assembled
Unassembled
Whole Unit Load Capacity
2,500 lb
Load Capacity per Shelf
500 lb
Frame Material
Steel
Post Gauge
14 ga
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty

Description

Metal Shelving, Putty, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 42 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.