Metal Shelving Unit, 18"D x 42"W x 84"H, 5 Shelves, Steel
Mfr # 673Y5S-RB
Zoro # G3273457
product price:Â $705.99
/eaKey Features
Color
Blue
Overall Width
42 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673Y5S-RB
Zoro #
G3273457
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Width
42"
Height
84"
Description
Metal Shelving, Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.